Shop All Platform Steps & Stair Units
Foundation
Open Tiles 18 x 18, 4PK
Mfr # F02.18x18BK-CS4
Zoro # G107646252
product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75 in
- Color Black
- Overall Width 18 in
- Overall Length 18 in
- For Use With For use with FOUNDATION modular platform system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundation
- MFR # F02.18x18BK-CS4
- Zoro # G107646252
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 2.75 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Color | Black |
For Use With | For use with FOUNDATION modular platform system |
Material | Polypropylene |
Item | Platform Tile |
Weight | 19 LBS |
Description
These 18" x 18" (.46 cm x .46 cm) tiles are for use with the FOUNDATION modular platform system to elevate employees to the proper height for optimum health, safety, and performance. Quickly build and install FOUNDATION in the fraction of the time of traditional platforms. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Open version allows free passage of fluids, debris and airflow. Traction points provide long-lasting, reliable slip prevention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- Foundation Configurable Platform Systems