Shop All Platform Units
Foundation
DiamondPlate Platform KIT 4 x 36 x 36
Mfr # FP3x4x36x36BK
Zoro # G307646281
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Color Black
- Overall Width 36 in
- Material Polypropylene/Aluminum
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundation
- MFR # FP3x4x36x36BK
- Zoro # G307646281
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 4 in |
Details
Item | Platform |
Color | Black |
Material | Polypropylene/Aluminum |
Corrosion Resistant | Chemical and corrosion resistant |
Weight | 39 LBS |
Frame Material | Structural aluminum frame |
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Blue Ratchet Strap w/ Flat Hooks (7520FH-BLU)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM (1DKD3)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- FOUNDATION Open Platform KIT 12 x 18 x 72 (FP2x12x18x72BK)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- Foundation Configurable Platform Systems