Shop All Platform Steps & Stair Units
Foundation
38 Toe plate, End Side White 14 x 925 x 38 long
Mfr # F1.TPlate.E.WH
Zoro # G307646328
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.1875 in
- Weight 2.5 LBS
- Installation Easy installation
- Overall Width 9 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foundation
- MFR # F1.TPlate.E.WH
- Zoro # G307646328
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 0.1875 in |
Overall Width | 9 in |
Overall Length | 38 in |
Details
Weight | 2.5 LBS |
Installation | Easy installation |
Item | Platform Accessory |
Color | White |
Material | HDPE |
Description
For use with the FOUNDATION modular platform system, these rigid HDPE toe plates keep objects from falling from the edge of the platform surface. Choose 6' (1.8 m)side plates or 38" (.97 m) end plates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A2E30B4C1P6)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110242)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- Foundation Work Platforms