Fotodiox WP145-Core-TMR1530-Cap WonderPana Filter Holder for Tamron 15-30 mm SP F-2.8 Di VC USD Wide-Angle Zoom Lens & Ultra Wide Angle Lens Filter Adapter
Mfr # WP145-Core-TMR1530-Cap
Zoro # G003991272
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # WP145-Core-TMR1530-Cap
- Zoro # G003991272
- UPC # 847372032419
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Challenging shooting scenarios often for adding a lens filter to save the shot. However when you're shooting with an Wide Angle or Ultra Wide Angle lens, the bulbous front lens element and lack of threads make it impossible to add filters - until WonderPana. The WonderPana is a complete filter system designed expressly for filtering UWA and WA lenses without vignetting.
With a selection of 20+ different lens mounts, plus over 25 different filters, there is a perfect creative combination for any photographer or videographer. We offer 145mm round circular polarizer filters, neutral density ND4-1000, and a selection of 6.6" soft and hard edged rotating square gradient filters.
Features- Provides the ability to mount a variety of 145mm filters and more!
- Doubles as a hood to help protect your lens from damage, scratches, fingerprints and the elements
- All metal build, attaches to the lens securely as if it was a part of the lens itself
- Ultra wide angle construction to eliminate vignetting
- 145mm Filter Thread Enabled
- Included 145mm Lens Cap
- Rotating Filter Stage
- 6.6" Filter Enabled via Included Brackets
- 145mm Filter Thread Enabled
- 6Included 145mm Lens Cap
- Allows Lee SW-150mm Filter Holder to be Attached
- Allows Cokin Z-Pro 100mm Filter Holder to be Attached
- 45mm Filter Thread Enabled
- Included 145mm Lens Cap
- Handle: Wpcore-Tmr1530
- Weight: 908 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, L F, LF691A (LF691A)
- CODE 3 Arch 18-LED Beacon, Red Lens And LEDs (A18-R)
- GATES Hi-Power II Belts, B55 (B55)
- ORALITE Reflective Tape, Emergency Vehicle Type (19725)
- FOTODIOX Fotodiox WP145-Core-KR14-Cap WonderPana Filter Holder for Various 14 mm Full Frames & Ultra Wide Angle Lens Filter Adapter (WP145-Core-KR14-Cap)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (21366)
- ILC Replacement for Narva 17326 replacement light bulb lamp, 4PK (17326 NARVA)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- ILC Replacement For CHEVROLET CHEVY EXPRESS VAN 3500 V8 66L 770CCA DIESEL YEAR2012 10PK (10PAK:WW-UUJD-7)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3160)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- Fotodiox Automotive Lighting