Shop All Camera Tripods & Monopods
Fotodiox
Fotodiox Thumb-Grip-D-Fuji Pro Thumb Grip for Mirrorless Digital Cameras; Type-D - Black Fits for Fujifilm FinePix X-E2; X-E1; X-M1; X20; X10
Mfr # Thumb-Grip-D-Fuji
Zoro # G304049887
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # Thumb-Grip-D-Fuji
- Zoro # G304049887
- UPC # 847372028696
- Country of Origin China
- Category Camera Tripods & Monopods
Description
The Fotodiox Pro Camera Thumb Grip is a small device for easier handling with your favorite interchangeable lens digital camera. Easily installed into the universal hot shoe, the thumb grip gives you a secure grip, while maintaining all normal features and functions of the camera. This grip attaches to the camera via the multi-interface shoe and provides a non-electric œcold shoe for mounting additional accessories. The thumb grip also swings away to provide access when needed.
Features- Thumb grip swings away to access buttons underneath
- Provides a cold accessory shoe for mounting accessories
- Designed to promote a more comfortable and secure grip when shooting one-handed
- Conveniently places thumb near the control wheel
- Fits Fujifilm FinePix X-E2, X-E1, X-M1, X20, X10
- Handle: Thumb-Grip-D-Fuji
- Compatible Cameras: Fujifilm FinePix X-E2, X-E1, X-M1, X100S, X100, X20, X10
- Style: Fotodiox Pro Thumb Grip Type-D for Select Fujifilm X-Series Digital Cameras
- Color: Black with Silver Cold Shoe
- Length: 5cm (closed)
- Material: Anodized Industiral Grade Aluminum
- Weight: 454 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSLS3578BL (CS-LS3578BL)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, White (I 2567)
- FOTODIOX Pro GoTough QR Mount with Screw Holes - Aluminum, Green (GoTough-QRHoles-Green)
- FOTODIOX Fotodiox ClapBoard Movie Clapboard ; Production Slate; Directors Slate Board - 8 x 10.5 in. (ClapBoard)
- FOTODIOX Pro GoTough QR Mount with Screw Holes - Aluminum, Blue (GoTough-QRHoles-Blue)
- FOTODIOX Fotodiox Thumb-Grip-D-Sony Pro Thumb Grip for Mirrorless Digital Cameras; Type-D - Black Fits for Sony Cyber-shot Digital Camera RX1; RX1R (Thumb-Grip-D-Sony)
- GPX Micro Flexible Tripod (7") (TPD78B)
- SPORTS RADAR Sports Radar TRIPOD 21 To 53 Inch Lightweight Tripods (TRIPOD)
- SUNPAK SUNPAK 620-080 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 60.2 FOLDED HEIGHT: 20.8 (620-080)
- Fotodiox Camera Tripods & Monopods