Fotodiox SnyE-ToughE-P-LT Pro Tough E-Mount - Silver - Light Tight Replacement Lens Mount
Mfr # SnyE-ToughE-P-LT
Zoro # G304036788
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # SnyE-ToughE-P-LT
- Zoro # G304036788
- UPC # 847372029303
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Sony's line of E-Mount cameras are amazingly powerful little cameras, but they have two flaws. The lens mount is a two part construction, with the critical component that holds the lens in place made of plastic. This is why any lens you attach to an E mount camera is prone to wiggling, especially longer pro lenses. Many of the E-Mount cameras also leak light around the mount itself!
Fotodiox built the new TOUGH E- requests for a solution that would eliminate the light leaks common among E-mounts, and still share the easy installation process of the original. 'The TOUGH E-Mount LT' modification kit. The LT version incorporates extra flanges in the adapter that reduce the camera light leaks to almost nil. In only 5 minutes, you can replace your camera two-piece NEX mount with the LT one-piece, all-metal mount (leaving your glass better protected and your images glare-free) and benefit from the LT's extra flanges, which completely eliminate the E-mount's problematic light leaks. All you need is a jewelers screwdriver (phillips) to remove and replace four little screws. We've created a video to show you how easy it is:
Once you have installed The TOUGH E-Mount LT, you can mount all E-Mount lenses and practically any sized pro lens on your Sony E-mount camera using one our full line of E-Mount lens adapters. With the powerful combination of our TOUGH E-Mount modification and our lens adapters, you can be confident of a solid and professional fit.
Features- For Sony E-mount Cameras
- Sony NEX-3, NEX-5, NEX-C3, NEX-5N, NEX-7, NEX-F3, NEX-5R, NEX-6, NEX-3N, NEX-5T
- Handle: Snye-Toughe-P-Lt
- Infinity Focus: Retained
- Material of Construction: Chromed Brass
- Weight: 86 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- FOTODIOX Fotodiox WonderRig-Elite Wonder Rig Elite (WonderRig-Elite)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- FOTODIOX Fotodiox Freeflight-Moto-Mk2-Gimbal Freeflight Moto MkII - 3-Axis Handheld Gimbal Stabilizer for Gopro HERO; Smartphone & IPhone (Freeflight-Moto-Mk2-Gimbal)
- FOTODIOX Fotodiox Strap-Rollei-Nylon Neck & Shoulder Strap for Rollei & Rolleiflex TLR Camera (Strap-Rollei-Nylon)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- WHISTLER 2.4" Color Inspection Camera (WIC-5000)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- Fotodiox Point-and-Shoot Cameras