Shop All Security Video Cameras
Fotodiox
Fotodiox SB-Cloth-Grid-70 Pro 70 in.Grid for Softbox
Mfr # SB-Cloth-Grid-70
Zoro # G104036391
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # SB-Cloth-Grid-70
- Zoro # G104036391
- UPC # 847372036615
- Country of Origin China
- Category Security Video Cameras
Description
The Fotodiox products are designed to support a wide variety of cameras and photographic accessories. This camera and photographic accessories are more compatible and durable. Every product is improved version which is perfectly compatible with all GoPro housings designs. Perfect for the photography improvement novice and very easy for installation. We focus on the business based on dependability, user satisfaction, and great quality.
Compatibility:- Fits Pro Studio Solutions EZ-Pro, Pro Standard Softboxes - 50 Degree Grid
- Size: 70 in.
- Handle: Sb-Cloth-Grid
- Weight: 454 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- FOTODIOX Fotodiox SB-Cloth-Grid-48x72 Pro 48 x 72 in.Grid for Softbox (SB-Cloth-Grid-48x72)
- FOTODIOX Fotodiox GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip (GoTough-Grip)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- REVO AMERICA Ultra HD Indoor and Outdoor Surveillance Bullet Camera - 2 Megapixel (RUCB2M-1C)
- REVO AMERICA Revo America RUCFE4K-1C Ultra Plus HD 4K IP Indoor & Outdoor Audio Capable Fisheye Dome Surveillance Camera with 360 deg Panoramic Coverage (RUCFE4K-1C)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- Fotodiox Security Video Cameras