Fotodiox RhinoCam-EOS-HBV Vizelex RhinoCam for Canon EOS DSLR Cameras with Hasselblad V Lens Mount
Mfr # RhinoCam-EOS-HBV
Zoro # G604084861
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # RhinoCam-EOS-HBV
- Zoro # G604084861
- UPC # 847372027026
- Country of Origin China
- Category Security Video Cameras
Description
The RhinoCam is a camera system that, for the first time in the digital age, puts the power of a medium format back into the hands of virtually any photographer. Utilizing the more affordable Canon EOS DSLR Digital camera sensor, RhinoCam enables photographers at any level to capture the dramatic detail and sharpness only with a sensor three times larger than even a high-end full-frame 35mm sensor. The RhinoCam delivers stunning 140+ megapixel images while offering photographers their choice of low-cost sensor and classic lenses.
Capable of creating dramatic 645 medium format images previously reserved for photographers working with expensive medium format back cameras, RhinoCam is ideal for landscape, commercial and architectural photographers seeking remarkably high resolution at a fraction of the cost. RhinoCam couples a Hasselblad V medium format lens with a Canon EOS (EF, EF-S) Mount SLR Camera. The built-in Composition Screen enables photographers to preview the composed shot. The lens remains firmly in place while the RhinoCam moving platform positions the sensor for multiple precisely-positioned exposures.
RhinoCam offers a cost-effective alternative to full size medium format back which cost 20 to 30 times more than most 35mm digital cameras. This innovative system makes it possible for photographers to achieve the high quality resolution, detail and sharpness found in images taken with medium format cameras, but for under $1,000.
After the capture process, it takes seconds to merge the multiple exposures into one larger image using automated stitching functions built into Adobe Photoshop and other software . The result is a 645 medium format photograph that is well over four times the normal resolution of a high-end full-frame 35mm camera sensor.
Features- For Shift Stitching Medium Format Sized Images
- Compact and lightweight construction ideal for backpack photographers who would otherwise need to transport much heavier gear to photograph large vistas
- Connects a low cost camera sensor with a medium format lens for astonishing medium format photography at a fraction of the normal price
- Preview the composed image before taking the first shot with the built in Composition Screen
- Multiple exposures are in a linear array, perfect for flat-stitching to reduce distortion errors inherent in spherical stitching
- When the user upgrades their camera, the RhinoCam delivers even higher quality pictures
- 1d/1ds, Mark II, III, IV, X, C, 5D, 5D Mark II/III, 7D, 10D, 20D, 30D, 40D, 50D, 60D, 60Da, Rebel xt, xti, xs, xsi, t1i, T2i, T3, T3i, T4, 300D, 350D, 400D, 450D, 500D, 550D, 1000D
- Handle: Rhinocam-Eos
- Camera Mount: Vizelex RhinoCam for Canon EOS (EF, EF-S) Mount SLR Camera Body
- Lens Mount: Hasselblad V-Mount Lenses
- Warranty: 24 Months
- Weight: 907 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- LAB LAB:.160 Top Pins (L160-TP)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Electric Mobility Scooters LITTLE RASCAL - 2PK (MAX3437162)
- EDGE MEMORY X7K8W 3.5 Dell 14G Tray R740 R540 R440 C6420 T440 T340 (PE255954)
- FOTODIOX Fotodiox GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip (GoTough-Grip)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- FOTODIOX Fotodiox SB-Cloth-Grid-48x72 Pro 48 x 72 in.Grid for Softbox (SB-Cloth-Grid-48x72)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- UNIVIEW 4MP 25X Starlight IR Dome Union IP Camera With Bracket (IPC6424SR-X25-VF-B)
- SPECO TECHNOLOGIES HD-TVI 2MP Intensifier Dome Camera (HT7246T2)
- VOSKER 6 ft Cable Lock for Security Box or Camera Color Black (VOS-V-CB-LOCK)
- Fotodiox Closed Circuit TV Systems & Accessories