Fotodiox P6-PL-Pro Pro Lens Mount Adapter - Pentacon 6 SLR Lens To Arri PL Mount Camera Bodies
Mfr # P6-PL-Pro
Zoro # G604084885
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # P6-PL-Pro
- Zoro # G604084885
- UPC # 847372032747
- Country of Origin China
- Category Security Video Cameras
Description
This mechanical adapter lets a Pentacon 6 (Kiev 66) SLR lens mount onto Arri PL (Positive Lock) Mount Camera Bodies.
This adapter gives you the ability to use your irreplaceable prime lens with your new camera and saves you the cost of purchasing new lenses. Fotodiox 'Pro' Series adapters are made with precision and pristine award standards to insure the perfect fit for your camera and lens and to endure professional use. There is No "play" between lens and Camera for a secure fit due to the leaf springs which emulate the camera body. The unique styling maintains/enhances professional appearance.
Automatic diaphragm, auto-focusing, and other functions will not operate correctly while using this adapter as it is not electronic. In this case, "stop-down mode" will need to be used when metering since the lens does not have the ability to have its aperture controlled by the camera body. Infinity focusing is allowed.
Features- Fotodiox Pro Premium Grade "No Play" Adapter
- Top Notch Craftsmanship, Infinity Focus Allowed
- Anodized Aluminum Construction with a Smooth surface for effortless mounting
- Allows use of your irreplaceable prime lens with your new camera
- Arri Alexa, Arriflex D-20, Arriflex D-21, Dalsa Origin, Dalsa Origin II, Sony F35, Sony F65, Phantom, Canon C300 PL, AJA Cion PL, Blackmagic URSA, Blackmagic Cinema Camera PL
- Handle: P6-Pl-Pro
- Lens Mount: Pentacon 6 (Kiev 66) SLR Lenses
- Body Moun: Arri PL (Positive Lock) Mount Camera Bodies
- Weight: 311 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- FOTODIOX Fotodiox GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip (GoTough-Grip)
- FOTODIOX Fotodiox SB-Cloth-Grid-48x72 Pro 48 x 72 in.Grid for Softbox (SB-Cloth-Grid-48x72)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- PELCO SPECTRA IV SURVELLANCE CAMERA OTHER ELECTRICAL COMPONENT (SD4M22-PG-E1)
- GARMIN GC14 Marine Camera (010-02667-00)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- Fotodiox Closed Circuit TV Systems & Accessories