Shop All RCA & Stereo Adapters
Fotodiox
Fotodiox M42-EOS-V2 Lens Mount Adapter - M42 Screw Mount SLR Lens To Canon EOS Mount SLR Camera Body
Mfr # M42-EOS-V2
Zoro # G204037106
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fotodiox
- MFR # M42-EOS-V2
- Zoro # G204037106
- UPC # 847372031658
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Whether you're shooting digitally or on film, Fotodiox offers the world's largest selection of lens adapters. Mix camera/lens platforms or reinvigorate vintage glass; Fotodiox has hundreds of ways to mount lenses onto your DSLR or SLR camera. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts M42 Screw Mount SLR Lens lenses to Canon EOS (EF, EF-S) Mount SLR Cameras
- High-tolerance precision craftsmanship; infinity focus or beyond assured
- All-metal design; hardened anodized aluminum construction
- Premium grade Fotodiox adapter
- 1d/1ds, Mark II, III, IV, X, C, 5D, 5D Mark II/III, 7D, 10D, 20D, 30D, 40D, 50D, 60D, 60Da
- Rebel xt, xti, xs, xsi, t1i, T2i, T3, T3i, T4, 300D, 350D, 400D, 450D, 500D, 550D, 1000D
- Handle: M42-Eos-V2
- Lens Mount: M42 Screw Mount SLR Lens
- Body Mount: Canon EOS (EF, EF-S) Mount SLR Camera
- Weight: 120 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- MILWAUKEE TOOL 3ft USB-C & 2.1A Wall Charger w/USB Adap (48-59-1209)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- SWE-TECH 3C 3.5mm Stereo to Dual RCA Audio Adapter Cable, 3.5mm Male to Dual RCA Male Red/White, 6 inch (FWT30S1-01160)
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- Fotodiox RCA & Stereo Adapters