Fotodiox LED-98A Pro Professional 98 LED Dimmable Photo-Video Light Kit with Removable Battery
Mfr # LED-98A
Zoro # G004064234
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # LED-98A
- Zoro # G004064234
- UPC # 847372008902
- Country of Origin China
- Category USB Flash Drives
Description
The Fotodiox LED-98A is a professional, powerful, yet lightweight light that uses98ultra bright 5600k LEDs. The daylight balanced LEDs offer full spectrum, beautifully soft light to make the ideal choice for both location and studio, photo and studio video production. The removable diffusion panel allows the light to be diffused as needed for most shooting scenarios and can be used to hold a number of additional gels and/or diffusion cloths to be added to help control and create the perfect lighting. The magnetic tungsten panel helps balance the daylight bulbs for tungsten shooting without diminishing light output. The LED-98A is dimmable from 10%-100% power to adjust the light output as needed. The LED-98A rear battery mount uses Sony L-Series batteries for replaceable ease and portable power.
Features- Battery Mount for Sony L-Series Batteries
- Magnetic 'Snap-On' Diffusion & Tungsten Panels
- 10-100% Power Dimmer Dial
- 5600k Neutral Color Temperature Rating
- Color Index Rating @ 82
- Lockable Dovetail Sliding Joint with 1/4" Female Thread
- Built-in Battery Life Indicator Light
- Removable Ball-Joint Adapter with Cold Shoe & 1/4" Female Thread
- LED-98A Dimmable Unit, 5600k Color Temperature
- 100-240v Worldwide Travel Charger with AC & Car Charger
- 2200mAH f/ NP-F550 7.4V Battery
- Ball Joint Bracket with Cold Shoe and 1/4" Female Thread
- Magnetic 'Snap-On' Diffusion & Tungsten Panels
- Instruction Manual
- Handle: Led-98A
- Color Balance: Daylight ~5600k
- Number of Bulbs: 98 x 0.06w LED lights
- Luminous Emittance: >490 lx
- EV100@ 1m1>: 7.1 ΔEV
- LED Beam Angle: 60 degrees
- Power Supply: Removable Sony L-Series Battery
- Dimmable Amount: 10-100% Dimmer Dial
- Panel Dimensions: 13.5 x 8.5 x 3.5 cm
- Weight: 907 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Dent Fix DENDF-1780 8mm HSCo Spot Weld Drill Bit (DENDF-1780)
- BARSKA Lithium Batteries, 3V, CR123A (AF11574)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- FOTODIOX Fotodiox Vlog-LED-Ring-Pro-Blk 18 in. Selfie Starlite Vlog Bi-Color Dimmable LED Ring Light with Mirror & Mount; Black (Vlog-LED-Ring-Pro-Blk)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- SONY Tape AIT - 2 AME 50/130GB 230m WORM - (SDX250W//AWW)
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- VERBATIM Store 'n' Go V3 16GB USB 3.0 Flash Drive, Pack/3 (Blue/Gray/Green) (99126)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- Fotodiox USB Flash Drives