Shop All RCA & Stereo Adapters
Fotodiox
Fotodiox K88-EOS-P Pro Lens Mount Adapter - Kiev 88 SLR Lens To Canon EOS Mount SLR Camera Body
Mfr # K88-EOS-P
Zoro # G304037082
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # K88-EOS-P
- Zoro # G304037082
- UPC # 847372032914
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Whether you're shooting digitally or on film, Fotodiox offers the world's largest selection of lens adapters. Mix camera/lens platforms or reinvigorate vintage glass; Fotodiox has hundreds of ways to mount lenses onto your DSLR or SLR camera. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts Kiev 88 SLR Lenses to Canon EOS (EF, EF-S) Mount SLR Cameras; infinity focus or beyond assured
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- 1d/1ds, Mark II, III, IV, X, C, 5D, 5D Mark II/III, 7D, 10D, 20D, 30D, 40D, 50D, 60D, 60Da
- Rebel xt, xti, xs, xsi, t1i, T2i, T3, T3i, T4, 300D, 350D, 400D, 450D, 500D, 550D, 1000D
- Handle: K88-Eos-P
- Lens Mount: Kiev 88 SLR Lens
- Body Mount: Canon EOS (EF, EF-S) Mount SLR Camera
- Weight: 227 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-4)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- GREENLEE Slug-Splitter Sc Knockout (745M-25.4)
- STEREN RCA Jack to RCA Jack Panel Mount Adapter (251-505)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- MONOPRICE Reverse Nose Decora Plate_ White (18652)
- MONOPRICE Cable Adapter, RCA M to F-Type F (4130)
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- Fotodiox RCA & Stereo Adapters