Shop All Digital Microscopes
Fotodiox
Fotodiox HBV-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Hasselblad V-Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter
Mfr # HBV-NikF-Pro-NDThrtl
Zoro # G904064327
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fotodiox
- MFR # HBV-NikF-Pro-NDThrtl
- Zoro # G904064327
- UPC # 847372029518
- Country of Origin China
- Category Digital Microscopes
Description
Take our expertise in lens mount adapters and add something unexpected: a built-in Variable ND filter. The ND Throttle opens up new creative possibilities, like long exposure and shallow depth of field, even in bright conditions. No more carrying around a camera bag full of ND filters. Built-in variable ND means easy and convenient image control over any lens that you attach - even wide angle lenses that don't work with front-mounted variable ND filters. We offer dozens of choices for both mirrorless and DSLR and film cameras.
Features- Mounts Hasselblad V-Mount SLR Lens lenses to Nikon F Mount SLR Cameras; infinity focus or beyond assured
- Built-in Variable Density Range:
- ND2 - ND256 (1-8 stops)
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- D7100, D7000, D5300, D5200, D5100, D5000, D3300, D3200, D3100, D3000, D800, D800E, D700, D610, D600, D300, D300S, D200, D100, D50, D60, D70, D80, D90, D40, D40x, N70s, D4, D4S, D3, D3S, D3X, D2, D2H, D2Hs, D2X, D2Xs, D1, D1H, D1X, DF
- Handle: Hbv-Nikf-Pro-Ndthrtl
- Lens Mount: Hasselblad V-Mount SLR Lens
- Body Mount: Nikon F Mount SLR Camera
- Weight: 397 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- SCIENSCOPE Polarizer For FC-A2-36 Fiber Optic Ring Light Guide (IL-AN-PLZR)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- PREMIERE Slide Storage Box, 100 Capacity (97-0125)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- Fotodiox Digital Microscopes