Fotodiox Grip-OmEM5-MkII-Pro Pro; All Metal Black Camera Hand Grip for Olympus OM-D E-M5 Mark II Mirrorless Micro Four-Thirds Digital Camera with Battery Access
Mfr # Grip-OmEM5-MkII-Pro
Zoro # G404036985
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # Grip-OmEM5-MkII-Pro
- Zoro # G404036985
- UPC # 847372031573
- Country of Origin China
- Category Security Video Cameras
Description
This specially designed, one-piece, all metal camera grip, with smooth machined edges for the Olympus OM-D E-M5 Mark II Mirrorless Micro Four-Thirds Digital Camera gives added comfort and a better, more secure grip on the camera. In addition the metal grip on the bottom and side of the camera gives added protection. The large opening on the bottom is positioned so that the battery and memory card can be easily removed without taking the entire grip off the camera. There is a offset tripod screw socket in the base of the grip which allows the grip to remain in place when mounted on a tripod. The recessed thumb screw wheel does not protrude past the bottom of the grip, so that the the camera will stand on a flat surface without tipping when set down. The color and finish of the grip is designed to specifically match the Olympus OM-D E-M5 Mark II camera making it a sleek, unobtrusive tool for your camera.
Features- Access to Battery and Memory Card Without Taking the Off the Grip
- Extra Large Finger Grip for Added Comfort and Stability
- All Metal Construction is a Perfect Match to the Camera Body
- Standard 1/4" Tripod Socket
- Handle: Grip-Omem5-Mkii-Pro
- Style: Fotodiox Metal Black Camera Hand Grip for Olympus OM-D E-M5 Mark II Mirrorless Micro Four-Thirds Digital Camera
- Material: Industrial Grade, Hard Anodized Aluminum
- Color: Black
- Weight: 454 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Replacement Battery for AGM BT12B-4 (MAX3969304)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- FOTODIOX Fotodiox SB-Cloth-Grid-48x72 Pro 48 x 72 in.Grid for Softbox (SB-Cloth-Grid-48x72)
- FOTODIOX Fotodiox GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip (GoTough-Grip)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- CAPTURE ADVANCE 16CH DVR+5MP EYEBALL, 2TB (R2-HD16C5MPK)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- Fotodiox Closed Circuit TV Systems & Accessories