Shop All Digital Microscopes
Fotodiox
Fotodiox EOS-MFT-P-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Canon EOS D-SLR Lens To Micro Four Thirds Mount Mirrorless Camera Body with Built in Variable ND Filter
Mfr # EOS-MFT-P-NDThrtl
Zoro # G604064054
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fotodiox
- MFR # EOS-MFT-P-NDThrtl
- Zoro # G604064054
- UPC # 847372029204
- Country of Origin China
- Category Digital Microscopes
Description
Take our expertise in lens mount adapters and add something unexpected: a built-in Variable ND filter. The ND Throttle opens up new creative possibilities, like long exposure and shallow depth of field, even in bright conditions. No more carrying around a camera bag full of ND filters. Built-in variable ND means easy and convenient image control over any lens that you attach - even wide angle lenses that don't work with front-mounted variable ND filters. We offer dozens of choices for both mirrorless and DSLR and film cameras.
Features- Mounts Canon EOS (EF / EF-S) D/SLR Lenses to Micro Four Thirds (MFT) mount mirrorless cameras; infinity focus or beyond assured
- Built-in Variable Density Range:
- ND2 - ND256 (1-8 stops)
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- Olympus PEN E-PL1, E-PL1s, E-PL2, E-PL3, E-P2, E-P3, E-M, OM-D, E-M5, E-M10
- Panasonic Lumix DMC-G1, G2, G3, G10, GX1, GH1, GH2, GF1, GF2, GF3, GF5, GH4
- Panasonic AG-AF100 Mirrorless Digital Cameras
- Black Magic Pocket Cinema Camera (BMPCC)
- Handle: Eos-Mft-P-Ndthrtl
- Lens Mount: Canon EOS (EF / EF-S) D/SLR Lens
- Body Mount: Micro Four Thirds (MFT, M4/3) Mount Mirrorless Camera Body
- Weight: 142 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- ESAB Atom Arc 7018Mo 332In 14In 50Lb Electrode (255023319)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- FOTODIOX Fotodiox HBV-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Hasselblad V-Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter (HBV-NikF-Pro-NDThrtl)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- IGAGING 10-200x Digital Measuring Microscope - 36-LDMM200 (36-LDMM200)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- Fotodiox Microscopes