Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Stainless Steel
Mfr # CHWG-462
Zoro # G1826937
product price: $109.44
/ea
Free Shipping & Returns
$109.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With All Fostoria 462-TH/SS Series
- Standards ETL Listed for US & Canada
- Includes Unit Clips & Fasteners
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # CHWG-462
- Zoro # G1826937
- UPC # 686334851626
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Length | 40 in |
Overall Height | 1/10 in |
Overall Depth | 40 in |
Overall Width | 14 1/2 in |
Overall HxWxD | 1/10 in x 14 1/2 in x 40 in |
Details
Material | Stainless Steel |
Item | Wire Guard |
For Use With | All Fostoria 462-TH/SS Series |
Standards | ETL Listed for US & Canada |
Includes | Unit Clips & Fasteners |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 462-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 14 1/2 in x 40 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- SIEMENS Duct Humidity Temperature Sensor (QFM2160U)
- FROST KING Weather Seal Kit, 32" H, 4-1/8" W (AC12H)
- PATTERSON FAN CO, INC. Patterson Fan 14" Industrial Drum Fan w/ Yoke Mount, 2,600 CFM, 1/4 HP, 1 Phase (H14A)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- Fostoria Electric Infrared Heater Accessories