Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Stainless Steel
Mfr # CHWG-343
Zoro # G2738854
product price: $97.28
/ea
Free Shipping & Returns
$97.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With All Fostoria 343-TH/SS Series
- Standards ETL Listed for US & Canada
- Overall Depth 27 in
- Overall Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # CHWG-343
- Zoro # G2738854
- UPC # 686334854351
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Depth | 27 in |
Overall Length | 27 in |
Overall Width | 21 in |
Overall Height | 1/10 in |
Overall HxWxD | 1/10 in x 21 in x 27 in |
Details
Material | Stainless Steel |
Item | Wire Guard |
For Use With | All Fostoria 343-TH/SS Series |
Standards | ETL Listed for US & Canada |
Includes | Unit Clips & Fasteners |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 343-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 21 in x 27 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Motor (950-2020)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- TRANE Motor, 1.5 HP, 200/460V, 1140 rpm (MOT6800)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- INFRATECH $SPEED DRY w/INFRARED HEATR (WATERBORNE (IF15-1015)
- Fostoria Electric Heater Accessories