Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Stainless Steel
Mfr # CHWG-223
Zoro # G0729355
product price: $74.88
/ea
$74.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With All Fostoria 223-TH/SS Series
- Standards ETL Listed for US & Canada
- Overall Length 19 in
- Includes Unit Clips & Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # CHWG-223
- Zoro # G0729355
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Length | 19 in |
Overall Height | 1/10 in |
Overall Depth | 19 in |
Overall Width | 21 in |
Overall HxWxD | 1/10 in x 21 in x 19 in |
Details
Material | Stainless Steel |
Item | Wire Guard |
For Use With | All Fostoria 223-TH/SS Series |
Standards | ETL Listed for US & Canada |
Includes | Unit Clips & Fasteners |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 223-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 21 in x 19 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, Replacement, Differential 20 (SL5709)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-021)
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO208)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Field Installed Cable Kit, 600AC (SO 8/4)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- Fostoria Electric Infrared Heater Accessories