Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Nickel Plated Steel
Mfr # MMWG-46
Zoro # G8419467
product price: $64.64
/ea
$64.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated Steel
- For Use With Mfr. No. MM-46A
- Standards ETL Listed for US & Canada
- Overall Height 1/10 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # MMWG-46
- Zoro # G8419467
- UPC # 686334442046
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Height | 1/10 in |
Overall Length | 10 in |
Overall Width | 3 1/2 in |
Overall Depth | 10 in |
Overall HxWxD | 1/10 in x 3 1/2 in x 10 in |
Details
Material | Nickel Plated Steel |
Item | Wire Guard |
For Use With | Mfr. No. MM-46A |
Standards | ETL Listed for US & Canada |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With Mfr. No. MM-46A, Overall HxWxD 1/10 in x 3 1/2 in x 10 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Galv, 12x24x12 (H65A1X1)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUT5)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- Fostoria Heaters & Furnaces