Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Nickel Plated Steel
Mfr # MMWG-24
Zoro # G8157125
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated Steel
- For Use With Mfr. No. MM-24A
- Standards ETL Listed for US & Canada
- Overall Width 3 1/2 in
- Overall Height 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # MMWG-24
- Zoro # G8157125
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 1/10 in |
Overall Depth | 10 in |
Overall Length | 10 in |
Overall HxWxD | 1/10 in x 3 1/2 in x 10 in |
Details
Material | Nickel Plated Steel |
Item | Wire Guard |
For Use With | Mfr. No. MM-24A |
Standards | ETL Listed for US & Canada |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With Mfr. No. MM-24A, Overall HxWxD 1/10 in x 3 1/2 in x 10 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12x 12 x 1 Washable Electrostatic Furnace Air Filter (12121.E)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- DENDESIGNS 1500W Infrared Shop Heater (DE1340689)
- Fostoria Heaters & Furnaces