Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, 13-1/4 In. W, 1/2 In. H
Mfr # CHWG-342
Zoro # G3080761
product price: $80.64
/ea
Free Shipping & Returns
$80.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With All Fostoria 342-TH/SS Series
- Height 1/2"
- Width 13-1/4"
- Standards ETL Listed for US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # CHWG-342
- Zoro # G3080761
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Height | 1/2" |
Width | 13-1/4" |
Overall Length | 27 in |
Overall Width | 14 1/2 in |
Overall Depth | 27 in |
Overall Height | 1/10 in |
Overall HxWxD | 1/10 in x 14 1/2 in x 27 in |
Details
Material | Stainless Steel |
Item | Wire Guard |
For Use With | All Fostoria 342-TH/SS Series |
Standards | ETL Listed for US & Canada |
Includes | Unit Clips & Fasteners |
Accessory Type | Wire Guard |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 342-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 14 1/2 in x 27 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- Fostoria Heaters & Furnaces