Shop All Furnace and Heater Parts
Fostoria
Wheel, 6 In Dia, 1.5 In W
Mfr # 58125001
Zoro # G1965288
original price:
$23.11
54% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fostoria
- For Use With Mfr. Model Number FHK-13 Series, FHK-6 Series
- Product Type Wheel, 10 In Dia, 1.5 In W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 58125001
- Zoro # G1965288
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Wheel, 6 In Dia 1.5 In W |
Fits Brand | Fostoria |
For Use With Mfr. Model Number | FHK-13 Series, FHK-6 Series |
Product Type | Wheel, 10 In Dia, 1.5 In W |
Description
Wheel, 10 In Dia, 1.5 In W, For Use With Grainger Item Number 2E529, 2E530, 3E214, 3E215, For Use With Mfr. Model Number FHK-13 Series, FHK-6 Series, Fits Brand Fostoria
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE Lay-In Mount Return Air Grille, 23.75 X 23.75, White, Steel (530)
- ACCUMULAIR Pleated Air Filter, 17" x 21" x 1", 4 Pack (FB17X21A_4)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- PARKER Filter, Replace Core (PCK-48HH)
- FOSTORIA Motor, FES, 480V, 1/6 HP (08482004)
- FOSTORIA Quartz Lamp, Vertical, 480V, Clear (63125489)
- FOSTORIA Element, FPE RP, 4300W, 240V, FSS - Series (64337-013)
- FOSTORIA Quartz Tube, 2.0kW, 240V (6713785)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- REZNOR Fan Motor (196243)
- Fostoria Furnace and Heater Parts