Shop All Electric Infrared Heater Accessories
Fostoria
Variable Heat Controller, 7 In. W, 5 In. D
Mfr # VHC-15
Zoro # G3472944
original price:
$188.99
9% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Wall
- Material Aluminum
- Max. Operating Amps 15
- For Use With 120/240V OCH Quartz Tube Models Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # VHC-15
- Zoro # G3472944
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 5" |
Height | 7" |
Manufacturers Warranty Length | 1 yr. |
Width | 7" |
Overall Length | 3 in |
Overall Height | 5 in |
Overall Depth | 3 in |
Overall Width | 5 in |
Overall HxWxD | 5 in x 5 in x 3 in |
Details
Heater Voltage | 208/240VAC |
Mounting Type | Wall |
Material | Aluminum |
Max. Operating Amps | 15 |
Item | Variable Heat Control Knob |
For Use With | 120/240V OCH Quartz Tube Models Only |
Phase | 1 |
Includes | Control Knob |
Amperage | 15 A |
Voltage Range | 208/240V AC |
Voltage | 120/240V AC |
Voltage, Phase | 208/240 V AC, 1-phase |
Frequency | 60 Hz |
Accessory Type | Variable Heat Control Knob |
Description
Variable Heat Control Knob, Mounting Type Wall, Voltage 120/240V AC, 1 Phase, For Use With 120/240V OCH Quartz Tube Models Only, Includes Control Knob, Amperage 15 A, Frequency 60 Hz, Overall HxWxD 5 in x 5 in x 3 in, Voltage Range 208/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- MAKITA Vacuum Filter, For Backpack Vacuum (127725-2)
- DAYTON Replacement Aluminum Filter (6378308)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- Fostoria Heaters & Furnaces