Shop All Electric Wall Heater Accessories
Fostoria
Variable Heat Controller, 6656 W
Mfr # VHC-66
Zoro # G210070500
original price:
$1,399.99
10% off
new price: $1,247.36
/ea
Free Shipping & Returns
$1,247.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Potentiometer
- Phase 1
- Standards ETL-CUS
- For Use With Fostoria Infrared 208/240V Single Phase Products
- Voltage 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # VHC-66
- Zoro # G210070500
- UPC # 686334492461
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Overall Depth | 6 in |
Overall Height | 10 in |
Overall Width | 10 in |
Details
Item | Variable Heat Controller |
Includes | Potentiometer |
Phase | 1 |
Standards | ETL-CUS |
For Use With | Fostoria Infrared 208/240V Single Phase Products |
Voltage | 208/240V AC |
Wattage Output | 6,656 W |
Frequency | 50/60 Hz |
Amperage | 32 A |
Description
Variable EIR Controller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- GOODMAN Fil36-42 Filter, Plastic (FIL36-42)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- TRUE AIRE Alum Wall Register 10X6 (CA102M 10X06)
- FOSTORIA Variable Heat Controller, 9984 W (VHC-99)
- ILC Replacement for Cadet Rmr345 (RMR345 CADET)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 4000 BTU (KS2004)
- PANACEA LOG BAG NAVY 12X27X12"" (15251)
- DAYTON Security Front Cover (3UG58)
- PANACEA LOG RACK 13X1-9/16X17"" (15216)
- Fostoria Heaters & Furnaces