Shop All Electric Infrared Heater Accessories
Fostoria
Variable Heat Control Knob, 5 In. W
Mfr # VHC-32
Zoro # G1341137
product price: $630.40
/ea
Free Shipping & Returns
$630.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- For Use With Fostoria 222-Series in 208/240V up to 3200W or OCH Models in 208 up to 3000W
- Depth 3"
- NEMA Rating 1
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # VHC-32
- Zoro # G1341137
- UPC # 686334485357
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 3" |
Width | 5" |
Overall Height | 5 in |
Overall Depth | 3 in |
Overall Width | 5 in |
Overall Length | 3 in |
Overall HxWxD | 5 in x 5 in x 3 in |
Details
Heater Voltage | 208/240VAC |
Item | Variable Heat Control Knob |
For Use With | Fostoria 222-Series in 208/240V up to 3200W or OCH Models in 208 up to 3000W |
NEMA Rating | 1 |
Phase | 1 |
Frequency | 60 Hz |
Voltage | 208/240V AC |
Fits KW | Up to 3.2 |
Includes | Control Knob, Positive Off Switch |
Voltage Range | 208/240V AC |
Amperage | 15.4 A |
Voltage, Phase | 208/240 V AC, 1-phase |
Wattage Output | 3,200 W |
Fits kW | Up to 3.2 kW |
Accessory Type | Variable Heat Control Knob |
Description
Variable Heat Control Knob, Mounting Type Wall, Voltage 208/240V AC, 1 Phase, For Use With Fostoria 222-Series in 208/240V up to 3200W or OCH Models in 208 up to 3000W, Includes Control Knob, Positive Off Switch, Amperage 15.4 A, Fits kW Up to 3.2 kW, Frequency 60 Hz, Overall HxWxD 5 in x 5 in x 3 in, Voltage Range 208/240V AC, Wattage Output 3,200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 46K18 R39271B001 Burner (46K18)
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- DAYTON Propeller, Dia 6 In, 27 Deg Pitch (5JLK1)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- Fostoria Heaters & Furnaces