Shop All Electric Infrared Heaters
Fostoria
TPI Infrared Heater Portable Electric 9.50kW 480V
Mfr # FSP95483
Zoro # G808621244
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480
- Length 14-1/2 in
- Material Aluminum
- Height 53 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # FSP95483
- Zoro # G808621244
- UPC # 686334488518
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 14-1/2 in |
Height | 53 in |
Width | 20 in |
Details
Item | Portable Infrared Space Heater |
Heater Voltage | 480 |
Material | Aluminum |
Description
TPI Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V
Features: Amps: 19.79Approval: cETLusBTU: 32414Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 20Height Inches: 53KiloWatts: 9.5Phase: 1 or 3Type: Hand CartVoltage: 480Watts: 9500Width Inches: 14-1/2
Features: Amps: 19.79Approval: cETLusBTU: 32414Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 20Height Inches: 53KiloWatts: 9.5Phase: 1 or 3Type: Hand CartVoltage: 480Watts: 9500Width Inches: 14-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- CANARM Upblast Exhauster, 3 Phase, 3 hp (ALX245UBT30300M)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC200E1003)
- CADET Heater Baseb 1000W 4' Wh (09954)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-223-THSS)
- Fostoria Electric Heaters & Accessories