Shop All Electric Infrared Heaters
Fostoria
TPI Infrared Heater Portable Electric 4.30kW 480V
Mfr # FSP43483
Zoro # G308621201
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480
- Length 14-1/2 in
- Material Aluminum
- Height 37-1/2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # FSP43483
- Zoro # G308621201
- UPC # 686334488464
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 14-1/2 in |
Height | 37-1/2 in |
Width | 20 in |
Details
Item | Portable Infrared Space Heater |
Heater Voltage | 480 |
Material | Aluminum |
Description
TPI Fostoria Infrared Heater FSP-4348-3 Portable Electric 4.30kW 480V
Features: Amps: 8.96Approval: cETLusBTU: 14672Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 20Height Inches: 37-1/2KiloWatts: 4.3Phase: 1 or 3Type: Hand CartVoltage: 480Watts: 4300Width Inches: 14-1/2
Features: Amps: 8.96Approval: cETLusBTU: 14672Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 20Height Inches: 37-1/2KiloWatts: 4.3Phase: 1 or 3Type: Hand CartVoltage: 480Watts: 4300Width Inches: 14-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Neutralization Kit (RTG20239N)
- MAMAC Temperature Sensor, 6" (TE-701-B-12-B)
- YORK Filter O-Ring (028-14404-000)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 208 (OCH-46-208V)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- Fostoria Electric Infrared Heaters