Shop All Electric Infrared Heaters
Fostoria
TPI Infrared Heater Electric Overhead 3.15 kW 480V
Mfr # FSS31481
Zoro # G708595751
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480
- Length 46 in
- Material Aluminum
- Width 8-1/2 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSS31481
- Zoro # G708595751
- UPC # 686334448246
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 46 in |
Width | 8-1/2 in |
Height | 9 in |
Details
Item | Symmetrical Infrared Space Heater |
Heater Voltage | 480 |
Material | Aluminum |
Description
TPI Fostoria Infrared Heater FSS-3148-1 Electric Overhead 3.15 kW 480V
Features: Amps: 6.56Approval: cETLusBTU: 10748Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 8-1/2KiloWatts: 3.1Length Inches: 46Phase: 1Voltage: 480Watts: 3150Width Inches: 9
Features: Amps: 6.56Approval: cETLusBTU: 10748Color: Gold AnodizedConstruction: Steel / AluminumDepth Inches: 8-1/2KiloWatts: 3.1Length Inches: 46Phase: 1Voltage: 480Watts: 3150Width Inches: 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SAG SKU (HXCAE-3-KX 3X4ODFX1 30"PRKR KT)
- THE BRUSH MAN 911 Emergency Leak-Proof Roof Patch (ROOF-PATCH)
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- DAYTON Burner Harness (39D0031100)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-462-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 240 V (H-60-222-THSS)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 277 (OCH-46-277V)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 208 (OCH-46-208V)
- Fostoria Heaters & Furnaces