Shop All Electric Infrared Heater Accessories
Fostoria
Suspension Kit, Steel, 106in.Hx1-1/2in.D
Mfr # FSS-95TMK
Zoro # G0459630
product price: $641.92
/ea
Free Shipping & Returns
$641.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208-240/480VAC
- Cut Out Dimension 27" x 17-7/8"
- Mounting Type Ceiling
- Material Steel
- Max. Operating Amps 19.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSS-95TMK
- Zoro # G0459630
- UPC # 686334488365
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 27" x 17-7/8" |
Depth | 1-1/2" |
Height | 106" |
Manufacturers Warranty Length | 1 yr. |
Width | 20" |
Outside Dimensions - H x W | 27 in x 17-7/8 in |
Outside Height | 27 in |
Outside Width | 17 7/8 in |
Details
Heater Voltage | 208-240/480VAC |
Mounting Type | Ceiling |
Material | Steel |
Max. Operating Amps | 19.8 |
Control Volts | 208/240/480 |
Item | Tandem Kit |
For Use With | Supports (2) FSS-95 Series, Mfr. No. FSS-9520-3, FSS-9524-3, FSS-9548-3 |
Standards | ETL Listed for US & Canada |
Phase | 3 or 1 |
Number of Contacts | 0 |
Color | Gray |
Frame Extends | 1 5/8 in |
Voltage | 208/240/480 |
Description
Tandem Kit, Outside Height 27 in, Outside Width 17 7/8 in, Frame Extends 1 5/8 in, For Use With Supports (2) FSS-95 Series, Mfr. No. FSS-9520-3, FSS-9524-3, FSS-9548-3, Mounting Type Ceiling, Gray, Material Steel, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L (BGASPN08)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- KOCH Panel Filter, 3-Ply, 20x100-104, MERV7 (132-2025-04)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- DENDESIGNS 1500W Infrared Shop Heater (DE1340689)
- Fostoria Electric Heater Accessories