Shop All Electric Baseboard Heater Accessories
Fostoria
So Power Cord, 25Ft, 8/3
Mfr # SO 8/3
Zoro # G0932788
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # SO 8/3
- Zoro # G0932788
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Dimensions
Length | 25 ft. |
Details
Item | So Power Cord, 25Ft, 8/3 |
Description
So Power Cord, 25Ft, 8/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Blower Motor, 115V (196245)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FB20X25X2_6)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-14C)
- NEATHEAT 4 Ft. Hot Water Hydronic Baseboard Cover - (NH4)
- MAJESTIC PET Majestic DSR42 42 in. See-Thru Radiant Wood Burning Fireplace (DSR42)
- KING ELECTRIC Wall Heater Accy Dp In-Built Thermostat Kit White (TKIT-2BW)
- BUSS GENERAL PARTNER CO LTD Baseboarders Basic Series 3 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-36-WHT)
- CADET Electric Baseboard Heater Thermostat, 1 Poles, White, Powder Coated White Paint, 120/208/240V (BTF1W)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (EBKNW)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- Fostoria Electric Baseboard Heater Accessories