Shop All Electric Infrared Heater Accessories
Fostoria
Scr Power Controller-80Amp Max Enclosed
Mfr # 18D-2-80CF ENCLOSED
Zoro # G0552898
product price: $2,667.52
/ea
Free Shipping & Returns
$2,667.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quartz Lamps in 208/240V up to 80-Amp Max.
- Phase 1
- Overall Length 8 in
- Overall Height 14 in
- Voltage Range 208/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 18D-2-80CF ENCLOSED
- Zoro # G0552898
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Length | 8 in |
Overall Height | 14 in |
Overall Width | 12 in |
Overall Depth | 8 in |
Overall HxWxD | 14 in x 12 in x 8 in |
Details
Item | SCR Power Controller, Enclosed |
For Use With | Quartz Lamps in 208/240V up to 80-Amp Max. |
Phase | 1 |
Voltage Range | 208/240V AC |
Amperage | 80 A |
Includes | (1) 24-volt Potentiometer, Factory Wired with Millisecond Fuses |
Voltage, Phase | 208/240 V AC, 1-phase |
Voltage | 208/240V AC |
Frequency | 60 Hz |
Control Voltage | 24V AC or 120V AC |
Accessory Type | SCR Power Controller, Enclosed |
Description
SCR Power Controller, Enclosed, Mounting Type Wall, Voltage 208/240V AC, 1 Phase, For Use With Quartz Lamps in 208/240V up to 80-Amp Max., Includes (1) 24-volt Potentiometer, Factory Wired with Millisecond Fuses, Amperage 80 A, Frequency 60 Hz, Overall HxWxD 14 in x 12 in x 8 in, Voltage Range 208/240V AC, Control Voltage 24V AC or 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- KING ELECTRIC Whf Wall Heater 240V 1500-750W Interior & Grill White (WHF2415I-W)
- MORROR WireBacked Pleated Air Filter, 16x16x2, MERV 8, 35 Efficiency, Synthetic Case of 12 (MRO6222293)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- Fostoria Electric Heaters & Accessories