Shop All Electric Infrared Heater Accessories
Fostoria
Scr Power Controller-30Amp Max Enclosed
Mfr # 18D-2-30CF ENCLOSED
Zoro # G0552916
Free Shipping & Returns
$1,642.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quartz Lamps in 208/240V up to 26-Amp Max.
- Phase 1
- Frequency 60 Hz
- Overall Width 10 in
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # 18D-2-30CF ENCLOSED
- Zoro # G0552916
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Width | 10 in |
Overall Depth | 8 in |
Overall Height | 12 in |
Overall Length | 8 in |
Overall HxWxD | 12 in x 10 in x 8 in |
Details
Item | SCR Power Controller, Enclosed |
For Use With | Quartz Lamps in 208/240V up to 26-Amp Max. |
Phase | 1 |
Frequency | 60 Hz |
Voltage | 208/240V AC |
Amperage | 30 A |
Voltage, Phase | 208/240 V AC, 1-phase |
Voltage Range | 208/240V AC |
Includes | (1) 24-volt Potentiometer, Enclosure, Factory Wired with Millisecond Fuses |
Control Voltage | 24V AC or 120V AC |
Accessory Type | SCR Power Controller, Enclosed |
Description
SCR Power Controller, Enclosed, Mounting Type Wall, Voltage 208/240V AC, 1 Phase, For Use With Quartz Lamps in 208/240V up to 26-Amp Max., Includes (1) 24-volt Potentiometer, Enclosure, Factory Wired with Millisecond Fuses, Amperage 30 A, Frequency 60 Hz, Overall HxWxD 12 in x 10 in x 8 in, Voltage Range 208/240V AC, Control Voltage 24V AC or 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGERLOOP S220-8 Oil De-Aerator & Filter (S220-8)
- LAMBRO Lambro 3006 Dryer Vent Duct, Rectangular Duct, Aluminum (3006)
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- Fostoria Electric Infrared Heater Accessories