Shop All Electric Infrared Heater Accessories
Fostoria
Ruby Red Sleeve, 38-3/4 In. L
Mfr # 31941009
Zoro # G3375391
product price: $152.96
/ea
Free Shipping & Returns
$152.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vycor
- For Use With All 3650W Qtz. Lamp
- Diameter 3/4 in
- Remarks Slides Over an Existing or New Clear Quartz Lamp
- Length 38-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 31941009
- Zoro # G3375391
- UPC # 686334440745
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/4 in |
Length | 38-3/4" |
Overall Dimensions - Dia. x L | 11/16 in x 38-3/4 in |
Overall Length | 38 3/4 in |
Details
Material | Vycor |
Item | Glare Reduction Sleeve |
For Use With | All 3650W Qtz. Lamp |
Remarks | Slides Over an Existing or New Clear Quartz Lamp |
Voltage | 3650W |
Includes | Sleeve |
Voltage Regulation | 0.02 |
Heater Mounting Position | Horizontal or Vertical Burn |
Color | Red |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Wattage Output | 3,650 W |
Description
Glare Reduction Sleeve, For Use With All 3650W Qtz. Lamp, Overall Length 38 3/4 in, Diameter 3/4 in, Wattage Output 3,650 W, Red, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Vycor, Includes Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- HONEYWELL 5-10 Psi, 3.1In. Stroke (MP909E1240/U)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- Fostoria Electric Heater Accessories