Shop All Electric Infrared Heater Accessories
Fostoria
Ruby Red Sleeve, 24-1/4 In. L
Mfr # 31940009
Zoro # G3389793
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vycor
- For Use With All 2500W Qtz. Lamp
- Diameter 3/4 in
- Length 24-1/4"
- Remarks Slides Over an Existing or New Clear Quartz 2500 Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 31940009
- Zoro # G3389793
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/4 in |
Length | 24-1/4" |
Overall Dimensions - Dia. x L | 11/16 in x 24-1/4 in |
Overall Length | 24 1/4 in |
Details
Material | Vycor |
Item | Glare Reduction Sleeve |
For Use With | All 2500W Qtz. Lamp |
Remarks | Slides Over an Existing or New Clear Quartz 2500 Lamp |
Voltage Regulation | 0.02 |
Wattage Output | 2,500 W |
Color | Red |
Includes | Sleeve |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal or Vertical Burn |
Description
Glare Reduction Sleeve, For Use With All 2500W Qtz. Lamp, Overall Length 24 1/4 in, Diameter 3/4 in, Wattage Output 2,500 W, Red, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Vycor, Includes Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ball Valve Bracket Kit (599-10078)
- AMOT Thermostat Element Thermostat (1096X-160)
- BROAN Lamp Socket Harness (R111630)
- FASCO Motor, 1.15 HP, 115V, 1050 rpm (D140)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- Fostoria Heaters & Furnaces