Shop All Electric Infrared Heater Accessories
Fostoria
Recessed Mounting Frame, Stainless Steel
Mfr # RMF-462-SS-A
Zoro # G1791815
product price: $371.84
/ea
Free Shipping & Returns
$371.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 49" x 17-7/8"
- Mounting Type Ceiling, Vertical Surface
- Material Stainless Steel
- For Use With Fits ALL Fostoria Mfg. No 462-THSS Series
- Outside Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-462-SS-A
- Zoro # G1791815
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 49" x 17-7/8" |
Outside Height | 49 in |
Outside Dimensions - H x W | 49 in x 17-7/8 in |
Outside Width | 17 7/8 in |
Details
Mounting Type | Ceiling, Vertical Surface |
Material | Stainless Steel |
Item | Recessed Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 462-THSS Series |
Color | Gray |
Frame Extends | 1 in |
Description
Recessed Mounting Frame, Outside Height 49 in, Outside Width 17 7/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 462-THSS Series, Mounting Type Recessed, Surface, Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 15 in. L (9301)
- AMERICAN LOUVER 10 in Square Step-Down Ceiling Diffuser, White (STR-C-10W-FR)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- L.B. WHITE Gas Valve (522078)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- SUNSTAR HEATING PRODUCTS SunStar Radiant Safety Screen For 100,000 To 120,000 BTU Ceramic Heaters (43876030)
- Fostoria Heaters & Furnaces