Shop All Electric Infrared Heater Accessories
Fostoria
Recessed Mounting Frame, Stainless Steel
Mfr # RMF-223-SS
Zoro # G2984624
product price: $373.12
/ea
Free Shipping & Returns
$373.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 32" x 29-3/8"
- Mounting Type Ceiling, Vertical Surface
- Material Stainless Steel
- For Use With Fits ALL Fostoria Mfg. No 223-THSS Series
- Outside Dimensions - H x W 32 in x 29-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-223-SS
- Zoro # G2984624
- UPC # 686334881104
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 32" x 29-3/8" |
Outside Dimensions - H x W | 32 in x 29-3/8 in |
Outside Height | 32 in |
Outside Width | 29 3/8 in |
Details
Mounting Type | Ceiling, Vertical Surface |
Material | Stainless Steel |
Item | Recessed Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 223-THSS Series |
Color | Gray |
Frame Extends | 1 in |
Description
Recessed Mounting Frame, Outside Height 32 in, Outside Width 29 3/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 223-THSS Series, Mounting Type Recessed, Surface, Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJF9)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (44ZU39)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- ATLAS Renewable; Wireless; chargeable Mini Dehumidifier (ATL200)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- Fostoria Electric Infrared Heater Accessories