Shop All Electric Infrared Heater Accessories
Fostoria
Recessed Mounting Frame, Stainless Steel
Mfr # RMF-222-SS-A
Zoro # G2217564
product price: $247.68
/ea
Free Shipping & Returns
$247.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 27" x 17-7/8"
- Mounting Type Ceiling, Vertical Surface
- Material Stainless Steel
- For Use With Fits ALL Fostoria Mfg. No 222-THSS Series
- Outside Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-222-SS-A
- Zoro # G2217564
- UPC # 686334441995
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 27" x 17-7/8" |
Outside Height | 27 in |
Outside Width | 17 7/8 in |
Outside Dimensions - H x W | 27 in x 17-7/8 in |
Details
Mounting Type | Ceiling, Vertical Surface |
Material | Stainless Steel |
Item | Recessed Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 222-THSS Series |
Color | Gray |
Frame Extends | 1 in |
Description
Recessed Mounting Frame, Outside Height 27 in, Outside Width 17 7/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 222-THSS Series, Mounting Type Recessed, Surface, Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 12Vdc 10W (042N0826)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- DAYTON Actuator (TFB120-SDAY)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- TPI Variable Heat Control for Quartz Electric Infrared Heaters (VHC15)
- Fostoria Electric Infrared Heater Accessories