Shop All Electric Infrared Heaters
Fostoria
Portable Heater, Aluminum, 480V AC
Mfr # P31-FSP-1
Zoro # G802567715
original price:
$1,486.99
11% off
new price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Element Type Flat Panel Emitter
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # P31-FSP-1
- Zoro # G802567715
- UPC # 686334739900
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Cord Length | 15 ft |
Overall Length | 12 3/4 in |
Overall Depth | 12 3/4 in |
Grille Height | 44 in |
Overall Width | 11 1/2 in |
Grille Width | 9 in |
Overall Dimensions - L x W x D | 45 3/16 in x 11 1/2 in x 12 3/4 in |
Overall Height | 45 1/4 in |
Grille Depth | 1/8 in |
Description
Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Stand 3150W, 480V, 1PH, 6.6A, 10749-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 45 1/4 in, Overall Length 12 3/4 in, Overall Width 11 1/2 in, Overall Depth 12 3/4 in, Phase 1, Voltage 480V AC, Wattage Output 3150 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 44 in, Grille Width 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 4A, 12/24VDC, 4 relay with Fire Alarm (PS904-4R-FA)
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6EC-8)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 480V (FSP95483)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- Fostoria Heaters & Furnaces