Shop All Electric Infrared Heaters
Fostoria
Portable Heater, Aluminum, 240V AC
Mfr # H43-FSP-3
Zoro # G302567727
original price:
$1,907.99
11% off
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Standards None
- Cord Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # H43-FSP-3
- Zoro # G302567727
- UPC # 686334739917
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Cord Length | 15 ft |
Overall Dimensions - L x W x D | 36 3/4 in x 19 3/4 in x 15 in |
Overall Length | 15 in |
Grille Height | 33 in |
Overall Height | 36 3/4 in |
Grille Depth | 1/8 in |
Overall Width | 19 3/4 in |
Grille Width | 19 3/4 in |
Overall Depth | 15 in |
Description
Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Cart 4300W, 240V, 3PH, 10.4A, 14972-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 36 3/4 in, Overall Length 15 in, Overall Width 19 3/4 in, Overall Depth 15 in, Phase 1, 3, Voltage 240V AC, Wattage Output 4350 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 33 in, Grille Width 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Pressure Switch (950-1031)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- Fostoria Electric Heaters & Accessories