Shop All Electric Unit Heaters
Fostoria
Portable Heater, 15Kw, 240V, 3-P, 240V, 3 Phase
Mfr # YES-1524-3E
Zoro # G3175061
Free Shipping & Returns
$1,604.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 51,228
- Watts 1500W
- Width 36"
- Height 17-1/2"
- Electric Heater Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # YES-1524-3E
- Zoro # G3175061
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Width | 36" |
Height | 17-1/2" |
Details
BtuH Output | 51,228 |
Watts | 1500W |
Phase | 3 |
Electric Heater Phase | 3 |
Item | Portable Heater, 15Kw, 240V, 3-P |
Amps AC | 36 |
Voltage | 240V |
Description
Portable Heater, 15Kw, 240V, 3-P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- FROSTGUARD Electric Heating Cable, 240VAC, 18 ft Length (FG2-18L)
- FAVORCOOL 3.0CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-30T-136G)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.8H)
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- FOSTORIA Portable Heater, 15Kw, 208V, 3-P, 3 (YES-1520-3A)
- GLOBAL INDUSTRIAL 240V Horizontal Unit Heater, 10KW, 1 or 3 Phase (246102)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- Fostoria Heaters & Furnaces