Shop All Electric Unit Heaters
Fostoria
Portable Heater, 15Kw, 208V, 3-P, 3
Mfr # YES-1520-3A
Zoro # G3175046
product price: $1,604.48
/ea
Free Shipping & Returns
$1,604.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 51,228
- Watts 15,000W
- Phase 3
- Width 36"
- Height 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # YES-1520-3A
- Zoro # G3175046
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Width | 36" |
Height | 17-1/2" |
Details
BtuH Output | 51,228 |
Watts | 15,000W |
Phase | 3 |
Amps AC | 41.5 |
Item | Portable Heater, 15Kw, 208V, 3-P |
Voltage | 208V |
Description
Portable Heater, 15Kw, 208V, 3-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- DAYTON Replacement Wheel (50B906)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- FOSTORIA Portable Heater, 15Kw, 240V, 1-P, 240V, 1 Phase (YES-1524-1A)
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NF2F)
- KING ELECTRIC Unit Heater 240V 1Ph 10Kw W/Stat & Brkt (SKB2410-1-T-B)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- Fostoria Electric Heaters & Accessories