Shop All Portable Electric Heaters
Fostoria
Portable Electric Salamander Heater, 480V AC, 3 Phase
Mfr # FES-6048-3
Zoro # G5323036
product price: $4,857.60
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,857.60
Free 30-Day Returns
Key Features
- Heating Method Fan Forced
- Includes 10 in Wheels, Access control panel, Portable Steel Frame
- Number of Heat Settings 1
- Manufacturers Warranty Length 1 yr
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FES-6048-3
- Zoro # G5323036
- UPC # 686334491532
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 45 1/2 in |
Overall Width | 23 in |
Overall Height | 39 1/4 in |
Overall Dimensions - H x W x D | 39 1/4 in x 23 in x 45 1/2 in |
Description
Portable Electric Salamander Heater, Overall Height 39 1/4 in, Overall Depth 45 1/2 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 60kW, Air Temp. Rise 74 Degrees F, Amperage 73.5A, Frequency 60 Hz, Heating Capacity 204,780 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated, Overall Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA5)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- FOSTORIA Portable Electric Salamander Heater, 45,000W, 480V AC, 3 Phase (FES-4548-3)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-66-240V-SS)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-55-208V-SS)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- Fostoria Electric Heaters & Accessories