Shop All Electric Infrared Heaters
Fostoria
Outdoor/Indoor Quartz Infrared Heater
Mfr # OCH57-208VE
Zoro # G100720751
product price: $377.60
/ea
Free Shipping & Returns
$377.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Element Tube, 3" mounting brackets, Two 2' long suspension chain and S-hooks, and High Temperature Lead Wires
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Radiant Efficiency 60 %
- Element Type Quartz Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # OCH57-208VE
- Zoro # G100720751
- UPC # 686334480499
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 58 in x 5 3/8 in x 6 1/2 in |
Overall Width | 5 3/8 in |
Overall Height | 6 1/2 in |
Overall Length | 58 in |
Overall Depth | 6 1/2 in |
Description
Outdoor/Indoor Quartz Infrared Heater, Brown, 3000W 208V, Overall Height 6 1/2 in, Overall Length 58 in, Overall Width 5 3/8 in, Overall Depth 6 1/2 in, Phase 1, Voltage 208V AC, Wattage Output 3000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Suspended, Surface, or Chain Permanent, Heating Capacity 10,239 BtuH, Heating Method Radiant, Housing Finish Powder Coated Housing, Control Type On/Off Switch Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In (VH1-8)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- TACO Hy-Vent, 150Psi, 240F, 1/4"NPT (426-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 208 (OCH-46-208V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F31-FSS-1)
- Fostoria Heaters & Furnaces