Shop All Electric Infrared Heater Accessories
Fostoria
Nema 1, 3-Pole, 600V, 30Ampmax, 120V-Coil
Mfr # FEC-30-120
Zoro # G0414060
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Mounting Type Surface, Wall
- Material Steel
- Max. Operating Amps 30
- Control Volts 120-600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FEC-30-120
- Zoro # G0414060
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Manufacturers Warranty Length | 1 yr. |
Depth | 5 |
Overall Height | 10 in |
Overall Length | 5 in |
Overall Width | 6 in |
Overall Depth | 5 in |
Overall HxWxD | 10 in x 6 in x 5 in |
Description
Enclosure, Mounting Type Surface, Wall, Voltage 120V AC, 1 or 3 Phase, For Use With Products That Require 30A Remote Contractor, Includes NEMA 1 Enclosure, Amperage 30 A, Frequency 60 Hz, Overall HxWxD 10 in x 6 in x 5 in, Voltage Range 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- HONEYWELL HOME 48 in L., Standard Coaxial Adapter, Push-In Clip (Q340A1108)
- PORTALS PLUS Flashing (4YN40)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- Fostoria Electric Heaters & Accessories