Shop All Electric Infrared Heater Accessories
Fostoria
Mounting Frame, Stainless Steel, Ceiling
Mfr # RMF-343-SS
Zoro # G1384117
product price: $438.40
/ea
Free Shipping & Returns
$438.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 41" x 29-3/8"
- Mounting Type Ceiling
- Material Stainless Steel
- For Use With Fits ALL Fostoria Mfg. No 343-THSS Series
- Outside Width 29 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-343-SS
- Zoro # G1384117
- UPC # 686334881135
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 41" x 29-3/8" |
Outside Width | 29 3/8 in |
Outside Height | 41 in |
Outside Dimensions - H x W | 41 in x 29-3/8 in |
Details
Mounting Type | Ceiling |
Material | Stainless Steel |
Item | Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 343-THSS Series |
Color | Gray |
Frame Extends | 1 in |
Description
Mounting Frame, Outside Height 41 in, Outside Width 29 3/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 343-THSS Series, Mounting Type Recessed, Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Novatek HEPA Filter For Novair 2000, 11-1/2inL x 24inW x 24inH (F4010)
- HEIL QUAKER /ICP 1014525 Blower Vent 80+ 1-Stg (1014525)
- ERIE Actuator, 24V, 3 Wire (AT33A00T)
- DAYTON Weatherhood, 14 In. (16D557)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- RHEEM Element Wrench Marathon (PT49057)
- Fostoria Electric Heaters & Accessories