Shop All Electric Infrared Heater Accessories
Fostoria
Mounting Frame, Stainless Steel, Ceiling
Mfr # RMF-342-SS-A
Zoro # G3422325
product price: $304.64
/ea
Free Shipping & Returns
$304.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 36" x 17-7/8"
- Mounting Type Ceiling
- Material Stainless Steel
- For Use With Fits ALL Fostoria Mfg. No 342-THSS Series
- Outside Width 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-342-SS-A
- Zoro # G3422325
- UPC # 686334442077
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 36" x 17-7/8" |
Outside Width | 17 7/8 in |
Outside Height | 36 in |
Outside Dimensions - H x W | 36 in x 17-7/8 in |
Details
Mounting Type | Ceiling |
Material | Stainless Steel |
Item | Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 342-THSS Series |
Color | Gray |
Frame Extends | 1 in |
Description
Mounting Frame, Outside Height 36 in, Outside Width 17 7/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 342-THSS Series, Mounting Type Recessed, Gray, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- SUNTUF Ridge Roof Cap Flashing, Plastic, Clear, SemiGloss (108653)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. (RT750)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- Fostoria Electric Heater Accessories