Shop All Electric Infrared Heater Accessories
Fostoria
Mounting Frame, Brown Powder Coated Steel
Mfr # RMF-462-A
Zoro # G2844274
product price: $230.40
/ea
Free Shipping & Returns
$230.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Out Dimension 49" x 17-7/8"
- Mounting Type Ceiling
- Material Powder Coated Steel
- For Use With Fits ALL Fostoria Mfg. No 462-TH Series
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # RMF-462-A
- Zoro # G2844274
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cut Out Dimension | 49" x 17-7/8" |
Outside Width | 17 7/8 in |
Outside Height | 49 in |
Outside Dimensions - H x W | 49 in x 17-7/8 in |
Details
Mounting Type | Ceiling |
Material | Powder Coated Steel |
Item | Mounting Frame |
For Use With | Fits ALL Fostoria Mfg. No 462-TH Series |
Color | Brown |
Frame Extends | 1 in |
Housing Material | 20 ga. Galvannealed |
Description
Mounting Frame, Outside Height 49 in, Outside Width 17 7/8 in, Frame Extends 1 in, For Use With Fits ALL Fostoria Mfg. No 462-TH Series, Mounting Type Recessed, Brown, Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9321-316)
- SUPCO Motor Protector (TPMP2)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- SCOTCH Filtrete 14 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9824-4)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- Fostoria Heaters & Furnaces