Shop All Fan Parts
Fostoria
Mounting Bracket, Steel, 28-3/4" L
Mfr # HV-3
Zoro # G3998922
product price: $220.16
/ea
Free Shipping & Returns
$220.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55JG43, 55JG44, 55JG45
- Width 3 1/2 in
- Height 17 1/2 in
- Gauge 13 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 1/2 in |
Height | 17 1/2 in |
Length | 28 3/4 in |
Details
For Use With | 55JG43, 55JG44, 55JG45 |
Gauge | 13 ga |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Item | Mounting Bracket |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 55JG43, 55JG44, 55JG45, 28 3/4 in Length, 3 1/2 in Width, 17 1/2 in Height, Finish Powder Coated, Gray, Gauge 13 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- FOSTORIA Dock Arm Assembly, Steel 1-1/2" tubing (HV-1)
- STA-RITE Ground Clip, Bonding Lug (U17-568)
- DAYTON Wheels, PK2 (VE1YNW5WG)
- DAYTON Motor (22YH27)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- ROBERTSHAW Indin Stem Adapter (40-029)
- DAYTON Heater Cord Bushing, 1-3/4 In (DAP0007)
- Fostoria Fan Parts