Shop All Fan Parts
Fostoria
Mounting Bracket, Steel, 25-1/8" L
Mfr # HV-2
Zoro # G3999123
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55JG40, 55JG41, 55JG42
- Width 3 1/2 in
- Height 16 in
- Gauge 13 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 1/2 in |
Height | 16 in |
Length | 25 1/8 in |
Details
For Use With | 55JG40, 55JG41, 55JG42 |
Gauge | 13 ga |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Item | Mounting Bracket |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 55JG40, 55JG41, 55JG42, 25 1/8 in Length, 3 1/2 in Width, 16 in Height, Finish Powder Coated, Gray, Gauge 13 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- LENNOX Heat Exchanger (46K93)
- HEIL QUAKER /ICP 1172245 Tube Drain 5/8"Id (1172245)
- FOSTORIA Dock Arm Assembly, Steel 1-1/2" tubing (HV-1)
- DAYTON Actuator (MP-208VT)
- TRUE MANUFACTURING Door Gasket, 12-7/8" x 28-3/8" (810782)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- DAYTON Switch (VE2RDZ2SG)
- DAYTON Replacement Blower 'Wheel (2ZB42)
- FRIEDRICH Fan Motor (61871467)
- Fostoria Fan Parts