Shop All Furnace and Heater Parts
Fostoria
Motor, FES, 480V, 1/6 HP
Mfr # 08482004
Zoro # G8741966
original price:
$466.99
8% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FES-3048-3A
- Fits Brand Fostoria
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 08482004
- Zoro # G8741966
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Motor, FES, 480V, 1/6 HP |
For Use With Mfr. Model Number | FES-3048-3A |
Fits Brand | Fostoria |
Description
Motor, FES, 480V, 1/6 HP, For Use With Grainger Item Number 5E168, For Use With Mfr. Model Number FES-3048-3A, Fits Brand Fostoria
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Intake Shutter, Aluminum (SA36SW)
- ALL-FILTERS 20X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20301.6 6pk)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- SELKIRK THIMBL WAL BVNT 5""5RV-WT (187705)
- FOSTORIA Fan Blade, 3 Paddle (08422300)
- FOSTORIA Contactor 240V, 40A (58027053)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- FOSTORIA Contactor 480V 50A, 24V, FES - 15 (58027036)
- FOSTORIA Element, FES, 240V (08481401)
- FOSTORIA Rocker Switch, (PCH) (4910100)
- HONEYWELL HOME BUILDER PACK, V8043E1004 1/2" SWEAT AND T822K1018 (Y496A1082)
- Fostoria Furnace and Heater Parts